Shop DIXON

Centrifugal Pump

  • Mfr # BC216M208VA
  • Zoro # G124152538

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Series Family
BC
Specific Gravity (Maximum)
1.5
Impeller Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M208VA
Zoro #
G124152538
UPC #
-
Country of Origin
China
Series Family
BC
Specific Gravity (Maximum)
1.5
Impeller Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Ambient Temperature - Maximum
212 Degrees F
Product Type
Pump Head
Pump Housing Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Viscosity (Maximum)
500 cps
Ambient Temperature - Minimum
32 Degrees F
Shaft Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Pumping Application
Beverage Processing, Food Processing
Flow Rate (Maximum)
1,200 gpm
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Volute Material
316L Stainless Steel
Motor Speed (Maximum)
3,500 RPM
For Use With Potable Systems
No
Feet of Head (Maximum)
20 ft
Best Efficiency Flow
43 gpm
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees
Compatible with Brand
Ampco, Topline, Waukesha/SPX
NPSHr
20 ft
Media Temperature - Maximum
212 Degrees F
Best Efficiency Head
17 ft

Dimensions

Impeller Diameter
6 in
For Motor Frame Size
56C
Inlet Diameter
2 in
Overall Height
6.63 in
Manufacturer Warranty Length
1 yr
Sized for Horsepower
1 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.