Shop DIXON

Centrifugal Pump

  • Mfr # BC216M208EA
  • Zoro # G224151790

product price: 
$
2,980.99
/ea
Free Shipping & Returns

Key Features

Specific Gravity (Maximum)
1.5
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Priming
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC216M208EA
Zoro #
G224151790
UPC #
-
Country of Origin
China
Specific Gravity (Maximum)
1.5
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Product Type
Pump Head
Motor Speed (Maximum)
3,500 RPM
Priming
Manual
For Use With Potable Systems
No
Shaft Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Ambient Temperature - Maximum
212 Degrees F
Flow Rate (Maximum)
1,200 gpm
Pumping Application
Beverage Processing, Food Processing
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Series Family
BC
Viscosity (Maximum)
500 cps
Ambient Temperature - Minimum
32 Degrees F
Impeller Material
316L Stainless Steel
Pump Housing Material
316L Stainless Steel
Volute Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Best Efficiency Flow
43 gpm
Feet of Head (Maximum)
20 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Media Temperature - Maximum
212 Degrees F
NPSHr
20 ft
Best Efficiency Head
17 ft
Pump Drive Configuration
Close-Coupled
Discharge Rotation Increments
90 Degrees

Dimensions

For Motor Frame Size
56C
Inlet Diameter
2 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
6 in
Overall Height
6.63 in
Sized for Horsepower
1 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.