Shop DIXON

Centrifugal Pump

  • Mfr # BC428M217VC
  • Zoro # G024152256

product price: 
$
4,348.99
/ea
Free Shipping & Returns

Key Features

Motor Speed (Maximum)
3,500 RPM
Series Family
BC
Shaft Seal Type
Mechanical
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC428M217VC
Zoro #
G024152256
UPC #
-
Country of Origin
China
Motor Speed (Maximum)
3,500 RPM
Series Family
BC
Shaft Seal Type
Mechanical
Specific Gravity (Maximum)
1.5
Flow Rate (Maximum)
1,200 gpm
Pumping Application
Beverage Processing, Food Processing
Priming
Manual
Viscosity (Maximum)
500 cps
Ambient Temperature - Minimum
32 Degrees F
Volute Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Ambient Temperature - Maximum
212 Degrees F
Shaft Material
316L Stainless Steel
Product Type
Pump Head
For Use With Potable Systems
No
Pump Housing Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Shaft Seal Material
Carbon/FKM/Silicon Carbide
Best Efficiency Flow
180 gpm
Best Efficiency Head
36 ft
NPSHr
15 ft
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
45 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Media Temperature - Maximum
212 Degrees F
Pump Drive Configuration
Close-Coupled

Dimensions

Manufacturer Warranty Length
1 yr
Impeller Diameter
8 in
For Motor Frame Size
182TC, 184TC
Inlet Diameter
4 in
Overall Height
7.88 in
Discharge Diameter
2 in
Sized for Horsepower
5 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.