Shop DIXON

Centrifugal Pump

  • Mfr # BC214M205EA
  • Zoro # G124152255

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

For Motor Frame Size
56C
Product Type
Pump Head
Shaft Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Manufacturer Warranty Length
1 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC214M205EA
Zoro #
G124152255
UPC #
-
Country of Origin
China
Product Type
Pump Head
Shaft Material
316L Stainless Steel
Pump Shaft Rotation Direction
CCW
Volute Material
316L Stainless Steel
Ambient Temperature - Maximum
212 Degrees F
Pump Housing Material
316L Stainless Steel
Ambient Temperature - Minimum
32 Degrees F
Viscosity (Maximum)
500 cps
For Use With Potable Systems
No
Motor Speed (Maximum)
3,500 RPM
Specific Gravity (Maximum)
1.5
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Priming
Manual
Pumping Application
Beverage Processing, Food Processing
Impeller Material
316L Stainless Steel
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Shaft Seal Type
Mechanical
Flow Rate (Maximum)
1,200 gpm
Series Family
BC
Best Efficiency Flow
35 gpm
Discharge Rotation Increments
90 Degrees
NPSHr
29 ft
Pump Drive Configuration
Close-Coupled
Feet of Head (Maximum)
14 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Best Efficiency Head
11 ft
Media Temperature - Maximum
212 Degrees F

Dimensions

For Motor Frame Size
56C
Manufacturer Warranty Length
1 yr
Overall Height
6.63 in
Impeller Diameter
4 in
Inlet Diameter
2 in
Sized for Horsepower
1/2 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.