Centrifugal Pump

  • Mfr # BC218M215EC
  • Zoro # G724151627
product price: 
$
4,271.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7.88 in
Impeller Diameter
8 in
Product Type
Pump Head
For Use With Potable Systems
No
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC218M215EC
Zoro #
G724151627
UPC #
-
Country of Origin
China
Product Type
Pump Head
For Use With Potable Systems
No
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Specific Gravity (Maximum)
1.5
Pump Shaft Rotation Direction
CCW
Pumping Application
Beverage Processing, Food Processing
Motor Speed (Maximum)
3,500 RPM
Ambient Temperature - Minimum
32 Degrees F
Viscosity (Maximum)
500 cps
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Priming
Manual
Volute Material
316L Stainless Steel
Shaft Seal Type
Mechanical
Series Family
BC
Shaft Material
316L Stainless Steel
Pump Housing Material
316L Stainless Steel
Impeller Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Ambient Temperature - Maximum
212 Degrees F
Best Efficiency Head
31 ft
Feet of Head (Maximum)
42 ft
NPSHr
14 ft
Compatible with Brand
Ampco, Topline, Waukesha/SPX
Media Temperature - Maximum
212 Degrees F
Best Efficiency Flow
78 gpm
Discharge Rotation Increments
90 Degrees
Pump Drive Configuration
Close-Coupled

Dimensions

Overall Height
7.88 in
Impeller Diameter
8 in
Manufacturer Warranty Length
1 yr
For Motor Frame Size
182TC, 184TC
Inlet Diameter
2 in
Sized for Horsepower
3 hp
Discharge Diameter
1 1/2 in

Description

Centrifugal Pump

Ratings & reviews