Shop DIXON

Centrifugal Pump

  • Mfr # BC114M201EA
  • Zoro # G724152495

product price: 
$
2,305.99
/ea
Free Shipping & Returns

Key Features

Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Type
Mechanical
For Use With Potable Systems
No
Ambient Temperature - Maximum
212 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BC114M201EA
Zoro #
G724152495
UPC #
-
Country of Origin
China
Standards
3A 18-03 Class I, 3A Approved, FDA 21CFR 177.2600
Motor Speed (Maximum)
3,500 RPM
Shaft Seal Type
Mechanical
For Use With Potable Systems
No
Ambient Temperature - Maximum
212 Degrees F
Specific Gravity (Maximum)
1.5
Series Family
BC
Shaft Seal Material
Carbon/EPDM/Silicon Carbide
Shaft Material
316L Stainless Steel
Flow Rate (Maximum)
1,200 gpm
Volute Material
316L Stainless Steel
Priming
Manual
Pump Shaft Rotation Direction
CCW
Viscosity (Maximum)
500 cps
Product Type
Pump Head
Impeller Material
316L Stainless Steel
Pumping Application
Beverage Processing, Food Processing
Ambient Temperature - Minimum
32 Degrees F
Pump Housing Material
316L Stainless Steel
Compatible with Brand
Ampco, Topline, Waukesha/SPX
NPSHr
30 ft
Feet of Head (Maximum)
8 ft
Pump Drive Configuration
Close-Coupled
Best Efficiency Flow
20 gpm
Best Efficiency Head
5 ft
Media Temperature - Maximum
212 Degrees F
Discharge Rotation Increments
90 Degrees

Dimensions

For Motor Frame Size
56C
Overall Height
6.63 in
Manufacturer Warranty Length
1 yr
Impeller Diameter
4 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/2 in
Sized for Horsepower
1/4 hp

Description

Centrifugal Pump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.