Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Ball Valve, 1", RFTE, 3 Pcs

  • Mfr # BV2GG-100CC-A

  • Zoro # G6547156


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Ball Material
CF8M Stainless Steel
Body Style
Non-Encapsulated 2-Way
Valve Structure
3-Piece
Pipe Size
1 in
Connection Type
Clamp x Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV2GG-100CC-A
Zoro #
G6547156
UPC #
-
Country of Origin
Thailand

Dimensions

Pipe Size
1 in

Details

Ball Material
CF8M Stainless Steel
Body Style
Non-Encapsulated 2-Way
Valve Structure
3-Piece
Connection Type
Clamp x Clamp
Item
SS Ball Valve,1",RFTE,3 Pcs
Seat Material
15% Glass Reinforced RTFE
Handle Type
Lockable Handle
Ball Valve Product Group
Manual
Body Material
Stainless Steel
Temp. Range
Maximum Temperature
Stem Type
Blowout Proof
Max. Pressure
1000 PSI WOG

Description

SS Ball Valve,1 In.,RFTE,3 Pcs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.