Shop DODGE INDUSTRIAL

RC330-5 BELT

  • Mfr # 108877

  • Zoro # G323486649


product price:  $1,869.99
/ea
Free Shipping & Returns

Key Features

Thickness
17/32 in
Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Top Width
7/8 in
Industry Number
108877
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
108877
Zoro #
G323486649
UPC #
782475075232
Country of Origin
United States

Dimensions

Thickness
17/32 in
Top Width
7/8 in

Details

Reinforcing Cord Material
Polyester
Belt Series
Classical Banded
Item
Banded V-Belt
Industry Number
108877
Number of Ribs
5
V-Belt Section
C
Temp. Range
-40 Degrees to 140 Degrees F
Material
Elastomer
Standards
ARPM

Description

Genuine Dodge Industrial OEM Parts | Purchased only from a Dodge Authorized Distributor; RC330-5 BELT DRIVE COMPONENTS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.