Shop DORAN

IndustrialBenchScale, 5g/0.01lb/0.2oz

  • Mfr # 7050XL/15
  • Zoro # G622761010

product price: 
$
1,704.99
/ea
Free Shipping & Returns

Key Features

Overall Height
6 3/4 in
Number of Batteries Required
1
Weighing Surface Width
15 in
Includes
U-Bracket
Weighing Surface Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7050XL/15
Zoro #
G622761010
UPC #
-
Country of Origin
China
Number of Batteries Required
1
Includes
U-Bracket
Weighing Surface Material
304 Stainless Steel
Number of Display Characters
6
NTEP Rating
NTEP Rated
Battery Type
Lead Acid
Scale Use Location
Food Processing, Industrial
Scale Graduations
5 g/0.01 lb/0.2 oz
Batteries Required
Yes
NEC Rating
Not NEC Rated
Series
7000XL
Standards
CWM Approved
Batteries Included
No
Weight Capacity - Imperial
50 lb
Washdown
Yes
Weight Capacity - Metric
22.7 kg
Product Type
Industrial Bench Scale
Voltage
100 to 240V AC
Calibration Certificate
No Certificate
Number of Batteries Included
0
Interface
Bluetooth, RS-232, USB, 4-20 mA, Wi-Fi(R), Wired Ethernet, Wireless Ethernet
Item
Industrial Bench Scale
Scale Features
Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration
IP Rating
IP69K
Body Material
304 Stainless Steel
Remote Control/Display
Corded Remote
Power Source - TS Only
Battery, Electric
Scale Mechanism
Digital
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Overall Height
6 3/4 in
Weighing Surface Width
15 in
Overall Depth
3 1/2 in
Weighing Surface Depth
15 in
Display Character Height
13/16 in
Overall Width
10 in

Description

Industrial Bench Scale, Scale Display LED, Weighing Surface Depth 15 in, Weighing Surface Width 15 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 5 g/0.01 lb/0.2 oz, Overall Width 10 in, Overall Depth 3 1/2 in, Overall Height 6 3/4 in, Scale Features Data Collection and Management Software, Label Printers, Remote Switches, Scale Veil, Serial Cables, Stainless Steel Load Cells, Super Precision Calibration, Scale Use Location Food Processing, Industrial, Washdown Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.