Shop HISENSE
See all product information
Create Account
50-Pint Dehumidifier, 4500 Sq. Ft.
- Mfr # ADH50K26
- Zoro # G323362738
product price:
$
295.99
/ea
Free Shipping & Returns
Key Features
Cabinet Material
Plastic
Height
24.8 in
Includes
Dehumidifier, Manual, Warranty
Refrigerant Type
R-32
Voltage
115V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADH50K26
- Zoro #
- G323362738
- UPC #
- 850081340812
- Country of Origin
- China
Dimensions
- Height
- 24.8 in
- Depth
- 10.7 in
- Width
- 15.1 in
Details
- Cabinet Material
- Plastic
- Includes
- Dehumidifier, Manual, Warranty
- Refrigerant Type
- R-32
- Voltage
- 115V
- Bucket Capacity
- 50-Pint
- Item
- Dehumidifier
- Color
- White
Description
Take command of humidity with the Hisense 50 Pint Dehumidifier. Three modes - Auto, Continuous, and Manual - and three fan speeds give you the flexibility to match operation to whatever your space presents. Auto mode responds to ambient humidity, running only as needed. Continuous mode handles persistent moisture without interruption. Manual puts direct control in your hands. Fan speeds from High to Low let you balance airflow with noise preference, reaching as low as 45 dBA on the Low setting. Low-temperature performance down to 38°F keeps this unit effective in basements, crawl spaces, and garages where moisture builds in cooler conditions. A bucket full indicator prevents overflows, and the washable filter reduces bacteria, odors, and particles to support healthier air throughout your home. ENERGY STAR certified, this dehumidifier handles large-space moisture while keeping energy use and operating costs in check over the long run.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.