Navy Hat, Nomex, One Size

  • Mfr # H01FLCAP-NR

  • Zoro # G3067355


product price:  $52.99
/ea

Key Features

Color Family
Blue
Material
Nomex(R)
Style
Beanie
ATPV Rating
24 cal/sq cm
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H01FLCAP-NR
Zoro #
G3067355
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Hat
Color Family
Blue
Material
Nomex(R)
Style
Beanie
ATPV Rating
24 cal/sq cm
Arc Flash PPE Category
2
Color
Navy
Fabric Weight
8.5 oz
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Material Trade Name
Nomex(R)
Features
Breathable Fabric, Excellent Insulation, Flat Lock Seams, Four Way Stretch
Garment Type
Hat

Description

ATPV Rating 24 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 8.5 oz, Features Breathable Fabric, Excellent Insulation, Flat Lock Seams, Four Way Stretch, Garment Type Hat, Hat, Material Trade Name Nomex(R), Size Universal, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.