Shop All High Speed Steel End Mills
Drill America
1/2"x1/2" HSS 4 Flute Single End Center Cutting End Mill
Mfr # DWCF318-CC
Zoro # G1754307
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Center Cutting
- Overall Length 3-1/4"
Product Information
- Brand Drill America
- MFR # DWCF318-CC
- Zoro # G1754307
- UPC # 887861157667
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-1/4" |
Flute Length | 1-1/4" |
Milling Dia. | 1/2" |
Shank Size | 1/2" |
Details
Description
HSS, Center Cutting, Size 1/2, Shank Dia 1/2, Flute Length 1-1/4, O.A.L. 3-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.241 In, Black (911224100)
- FACOM Satin Obstruction Box Wrench 19 x 22 mm - 12 Point (FM-57.19X22)
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- REGAL CUTTING TOOLS M2.6 x 0.45 Hand Tap D3 3 Flt Bottom (025100AS)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/16" (DWCF310)
- DRILL AMERICA 7/8"x1/2" HSS 4 Flute Single End End Mill (DWCF335)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End Ball End Mill (DWCT1132)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- Drill America High Speed Steel End Mills