Shop All High Speed Steel End Mills
Drill America
13/16"x1/2" HSS 4 Flute Single End End Mill
Mfr # DWCF333
Zoro # G1758437
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Cutting Type Non Center Cutting
- Milling Dia. 13/16"
Product Information
- Brand Drill America
- MFR # DWCF333
- Zoro # G1758437
- UPC # 887861157179
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 13/16" |
Flute Length | 1-5/8" |
Overall Length | 3-5/8" |
Shank Size | 1/2" |
Details
Description
HSS, Non Center Cutting, Size 13/16, Shank Dia 1/2, Flute Length 1-5/8, O.A.L. 3-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rivet Tool, 2000 lb. Pulling Force, 12VDC (2550-22, 48-11-2440)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5TWY2)
- JONES STEPHENS Pex Clamp Tool (J40966)
- M.A. FORD Countersink, 6 Flutes, 1/4" dia., 90 deg. (78025003)
- DRILL AMERICA 15/16"x5/8" HSS 4 Flute Single End End Mill (DWCF338)
- DRILL AMERICA 1-7/8"x3/4" HSS 4 Flute Single End End Mill (DWCF369)
- DRILL AMERICA 1-1/4"x1" HSS 4 Flute Single End End Mill (DWCF356)
- DRILL AMERICA 7/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-11/16" (DWCF314)
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- DRILL AMERICA 7/8"x1/2" HSS 4 Flute Single End End Mill (DWCF335)
- Drill America High Speed Steel End Mills