Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 100-2 SILV RIV
- Zoro # G324422165
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Industry Chain Pitch
1-1/4 in
Number of Strands
2
Material
Carbon Steel
Chain Number
100-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-2 SILV RIV
- Zoro #
- G324422165
- UPC #
- -
- Country of Origin
- Unknown
Details
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Industry Chain Pitch
- 1-1/4 in
- Number of Strands
- 2
- Material
- Carbon Steel
- Chain Number
- 100-2
- Series
- Standard
Restrictions
This item has been restricted from sale in the following states:
CA