Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 120 RIV CHHD
Zoro # G224432578
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Number
120
Number of Strands
1
Series
Standard
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 120 RIV CHHD
- Zoro #
- G224432578
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 120
- Number of Strands
- 1
- Series
- Standard
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel