Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 160E RIV 10FT
Zoro # G924306629
product price:Â
$
236.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
2 in
Number of Strands
1
Overall Length
10 ft
Chain Number
160
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160E RIV 10FT
- Zoro #
- G924306629
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 2 in
- Number of Strands
- 1
- Chain Number
- 160
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Series
- Standard
- Material
- Carbon Steel