Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # 160HZ RIV 10FT
- Zoro # G024304501
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Chain Number
160
Series
High Strength Heavy
Overall Length
10 ft
Industry Chain Pitch
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160HZ RIV 10FT
- Zoro #
- G024304501
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Chain Number
- 160
- Series
- High Strength Heavy
- Item
- Roller Chain
- Industry Chain Pitch
- 2 in
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.