Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 240-2 RIV 10FT COIL
Zoro # G524389404
product price:Â
$
1,704.99
/ea
Free Shipping & Returns
Key Features
Series
Standard
Pin Contruction
Riveted
Overall Length
10 ft
Number of Strands
2
Chain Number
240-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 240-2 RIV 10FT COIL
- Zoro #
- G524389404
- UPC #
- -
- Country of Origin
- Unknown
- Series
- Standard
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 2
- Chain Number
- 240-2
- Industry Chain Pitch
- 3 in
- Material
- Carbon Steel