Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # 80E RIV 10FT
Zoro # G924306728
product price:Â
$
69.19
/ea
Key Features
Number of Strands
1
Pin Contruction
Riveted
Series
Standard
Overall Length
10 ft
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80E RIV 10FT
- Zoro #
- G924306728
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Standard
- Industry Chain Pitch
- 1 in
- Material
- Carbon Steel
- Chain Number
- 80