Shop DRIVES
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
- Mfr # C2120H RIV 10FT
- Zoro # G224303748
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Chain Number
C2120
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
3 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2120H RIV 10FT
- Zoro #
- G224303748
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Chain Number
- C2120
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 3 in
- Material
- Carbon Steel
- Series
- Conveyor