Men's Western Boot, 11 W, Steel Toe, 11 in H, American Flag/Dark Brown, DB020

  • Mfr # DB020

  • Zoro # G1921731


product price:  $174.50
/pr
Free Shipping & Returns

Key Features

Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB020
Zoro #
G1921731
UPC #
883802402896
Country of Origin
China

Dimensions

Size
11
Width
W
Height
11 in
Heel Height
3/4 in
Footwear Width
Wide
Size (PRINT)
11
Overall Height
11 in

Details

Item
Western Boot
Color
American Flag/Dark Brown
Gender
Men's
Waterproof
No
Style Number
DB020
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Footwear Style
Western Boot
Footwear Sole Pattern
Medium Depth Lug
Insulated
No
Wide Toe Cap
No
Insulation Type
None
Completely Non Metallic
No
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.56
Ninety Degree Heel
Yes
Static Dissipative
No
Predominant Footwear Color
Brown
Metatarsal Guard
No
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Footwear Construction Type
360 Welted
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.67
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Steel
Upper Material Description
Full Grain Leather
Insole System
EVA
Non-Marking Sole
Yes
Removable Insole
Yes
Last Number or Name
Rebel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Waterproof Type
None
For Outdoor Traction
No
CSA Footwear Standard
Not Specified
Conductive
No
Footwear Closure Type
Pull On
Toe Shape
Square
Midsole Material
EVA
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Series
REBEL
Heat Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Slip-Resistance Value - Mark II - Wet
0.56
Closure
Pull On
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.67
Maximum Heat Rating
Not Rated
Insole Material
EVA
Construction
Welted
All-Leather Upper
Yes
Style Family
Western Boot
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
EVA
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.