Shop DURHAM MFG

14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 42-1/2"L x 24-3/8"W x 56-7/16"H

  • Mfr # 3ST-EX2436-95
  • Zoro # G9805372

product price: 
$
363.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
42 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3ST-EX2436-95
Zoro #
G9805372
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
1
Caster Material
Phenolic
Construction
Welded Steel
Gauge
14 ga
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
3 Sided Mesh Truck without Shelves
Method of Construction
Welded
Lip Style
Flush
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Caster Wheel Type
Standard
Side Panel Construction
Expanded Metal
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Number of Side Panels
3
Number of Accessible Sides
1
Shelf Construction
Solid
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
24 1/2 in
Overall Width
42 1/2 in
Caster Width
2 in
Shelf Length
36 in
Caster Dia.
6"
Shelf Width
24 in
Caster Wheel Dia.
6 in
Shelf LxW
36 inx24 in
Inside Height
49 in
Inside Width
24 in
Inside Length
36 in
Overall LxWxH
42-1/2 inx24-1/2 inx56-1/2 in
Wire Rope Length
25 in
Length
25 in

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 36 in, Shelf Width 24 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 24 1/2 in, Overall Width 42 1/2 in, Overall Height 56 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.