Shop DURHAM MFG

Utility Cart with Deep Lipped Metal Shelves, Steel, 1,200 lb Load Capacity, 2 Shelves, 52 in L

  • Mfr # RSC12-244836-2-10SPN-95
  • Zoro # G2148207

product price: 
$
513.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 1/2 in
Overall Length
52 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSC12-244836-2-10SPN-95
Zoro #
G2148207
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
34 1/2 in
Overall Length
52 in
Overall Width
24 1/4 in
Caster Width
2 5/8 in
Handle Height
36 in
Top Shelf Height
48 in
Caster Dia.
10 in
Shelf Width
24 in
Shelf Length
48 in
Lip Height
12 in, 1-1/2 in
Caster Wheel Dia.
10 in
Overall LxWxH
51 7/8 in x 24 1/4 in x 34 1/2 in
Top Shelf Lip Height
12 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 in x 24 in
Caster Wheel Width
2 5/8 in
Shelf Lip Height
1-1/2", 12"
Wire Rope Length
52 in
Length
52 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Utility Cart with Deep Lipped Metal Shelves
Wheel Type
10" x 2-3/4" Semi-Pneumatic
Handle Type
Flat
Number of Shelves
2
Finish
Powder Coated
Caster Material
Semi-Pneumatic
Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Service Stock Cart with 12", 1-1/2" Lips
Assembled/Unassembled
Assembled
Distance Between Shelves
8-3/4 in
Utility Cart Shelf Style
Lipped
Electrical Included
No
Handle Included
Yes
Non-Marking
No
Gauge
14 ga
Capacity per Shelf
600 lb
Distance Between Top and Middle Shelf
8-3/4"
Number of Drawers
0
Number of Compartments
0
Lip Style
4-Sided Lipped
Power Indicator
No
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Semipneumatic
Includes Electrical Outlets
No
Caster Mounting Type
Plate
Method of Construction
Welded
Caster Wheel/Tread Material
Rubber
Caster Brake Type
No Brake Included
Platform Surface
Smooth
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 24 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 9 in, Shelf Length 48 in, Shelf Width 24 in, Handle Height 36 in, Top Shelf Height 48 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.