Shop DURHAM MFG

Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, 1,200 lb Load Capacity, 39 in L

  • Mfr # LDO-243641-2-8SPN-95
  • Zoro # G2250851

product price: 
$
442.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
34 in
Overall Length
39 in
Overall Width
25 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LDO-243641-2-8SPN-95
Zoro #
G2250851
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Low-Profile Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Semi-Pneumatic
Handle Type
Raised
Number of Shelves
2
Includes
Raised Offset Handle
Utility Cart Shelf Style
Lipped/Flush Combination
Gauge
14 ga
Distance Between Shelves
16-3/4 in
Assembled/Unassembled
Assembled
Cart Shelf Style
Lipped/Flush Combination
Capacity per Shelf
600 lb
Electrical Included
No
Utility Cart Item
Low Deck Service Truck
Handle Included
Yes
Non-Marking
No
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Caster Material
Semi-Pneumatic
Number of Compartments
0
Construction
Welded Steel
Type
2 Shelf
Number of Drawers
0
Distance Between Top and Middle Shelf
16-3/4"
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Shelf Adjustability
Fixed
Lip Style
Combination
Includes Electrical Outlets
No
Platform Surface
Smooth
Method of Construction
Welded
Caster Wheel Type
Semipneumatic
Power Indicator
No
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Semipneumatic Rubber
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Brake Type
No Brake Included
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
34 in
Overall Length
39 in
Overall Width
25 1/2 in
Handle Height
41 5/16 in
Lip Height
1-1/2 in
Shelf Width
24 in
Shelf Length
36 in
Caster Width
2 1/4 in
Top Shelf Height
31 in
Caster Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
36 in x 24 in
Caster Wheel Width
2 1/4 in
Overall LxWxH
55 in x 25 1/2 in x 34 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
39 in
Length
39 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 39 in, Overall Width 26 in, Number of Shelves 2, Capacity per Shelf 600 lb, Distance Between Shelves 17 in, Shelf Length 36 in, Shelf Width 24 in, Includes Raised Offset Handle, Handle Height 41 5/16 in, Top Shelf Height 31 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.