Shop DURHAM MFG

Mesh Box Truck, 3000 lb., 54 In.L

  • Mfr # 3ST-EX3648-3-95

  • Zoro # G9949116


product price: 
$
960.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
54 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3ST-EX3648-3-95
Zoro #
G9949116
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
56 1/2 in
Overall Length
36 1/2 in
Overall Width
54 1/2 in
Shelf Width
36 in
Caster Width
2 in
Caster Dia.
6"
Shelf Length
48 in
Caster Wheel Dia.
6 in
Lip Height
1-1/2"
Overall LxWxH
54-1/2 inx36-1/2 inx56-1/2 in
Inside Width
36 in
Inside Length
48 in
Inside Height
49 in
Shelf LxW
48 inx36 in
Wire Rope Length
37 in
Length
37 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Single-Side-Access Mesh-Wall Metal Stock Truck
Handle Type
Flat
Number of Shelves
3
Finish
Powder Coated
Gauge
14 ga
Construction
Welded Steel
Caster Material
Phenolic
Caster Type
(2) Swivel, (2) Rigid
Distance Between Shelves
14 5/8 in
Caster Wheel Type
Standard
Includes
(3) Shelves, (3) Mesh Sides
Capacity per Shelf
1000 lb.
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Number of Side Panels
3
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Method of Construction
Welded
Shelf Adjustability
Fixed
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Expanded Metal
Number of Accessible Sides
1
Product Type
Stock Truck
Shelf Construction
Solid

Description

Single-Side-Access Mesh-Wall Metal Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 36 in, Caster Brake Type No Brake Included, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 14 5/8 in, Finish Powder Coated, Handle Type Flat, Material Steel, Method of Construction Welded, Overall Length 36 1/2 in, Overall Width 54 1/2 in

Ratings & reviews