Platform Truck, Gray, Steel, 2,000 lb
- Mfr # W3SPT-244838-1-8MR95
- Zoro # G6537647
product price:Â
$
610.99
/ea
Key Features
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Handle Type
Removable Raised (2)
Deck LxWxH
48 in x 24 in x 11-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W3SPT-244838-1-8MR95
- Zoro #
- G6537647
- UPC #
- 714334061117
- Country of Origin
- Mexico
- Material
- Steel
- Color
- Gray
- Load Capacity
- 2,000 lb
- Item
- Load-Securing Steel-Deck Platform Truck
- Handle Type
- Removable Raised (2)
- Number of Shelves
- 0
- Finish
- Powder Coated
- Caster Material
- Rubber
- Caster Type
- (2) Swivel, (2) Rigid
- Frame Material
- Steel
- Caster Mounting Type
- Plate
- Deck Finish/Coating
- Powder Coated
- Side Panel Type
- (3) Removable Panels
- Caster Wheel/Tread Material
- Polyurethane
- Deck Construction
- Solid
- Caster/Wheel Mounting Location
- Standard
- Deck Surface
- Smooth
- Deck Material
- Steel
- Number of Platforms
- 1
- Frame Finish/Coating
- Powder Coated
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Lip Style
- Flush
- Deck Gauge
- 14 ga
- Wire Color
- Gray
Dimensions
- Deck LxWxH
- 48 in x 24 in x 11-1/8 in
- Overall Width
- 24 in
- Shelf Length
- 48 in
- Shelf Width
- 24"
- Caster Dia.
- 8"
- Overall Height
- 38 1/4 in
- Overall Length
- 55 1/4 in
- Deck Length
- 48 in
- Deck Height
- 11 1/8 in
- Caster Wheel Dia.
- 8 in
- Deck Width
- 24 in
- Overall LxWxH
- 55-1/4 in x 24 in x 38-1/4 in
- Handle Height
- 38 3/8 in
- Caster Wheel Diameter
- 8 in
- Wire Rope Length
- 55 1/4 in
- Length
- 55 1/4 in
Description
Load-Securing Steel-Deck Platform Truck, Load Capacity 2,000 lb, Overall Height 38 1/4 in, Overall Length 55 1/4 in, Overall Width 24 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 11 1/8 in, Deck Length 48 in, Deck Width 24 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Removable Raised, Lip Style Flush, Side Panel Type (3) Removable Panels, Number of Platforms 1, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.