Shop DURHAM MFG

Utility Cart with Flush Metal Shelves, Steel, 5,000 lb Load Capacity, 2 Shelves, 52 in L, 35 in H

  • Mfr # HET-304836-2-5K-95
  • Zoro # G9826957

product price: 
$
545.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
52 in
Overall Width
30 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HET-304836-2-5K-95
Zoro #
G9826957
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
5,000 lb
Item
Utility Cart with Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Flat
Number of Shelves
2
Capacity per Shelf
2,500 lb
Distance Between Shelves
23-1/4 in
Utility Cart Item
Heavy Duty Service Truck
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Handle Included
Yes
Utility Cart Shelf Style
Flush
Caster Material
Phenolic
Gauge
12 ga
Non-Marking
No
Assembled/Unassembled
Assembled
Cart Shelf Style
Flush
Type
Extra Heavy Duty
Distance Between Top and Middle Shelf
23-1/4"
Number of Compartments
0
Number of Drawers
0
Construction
Reinforced Shelves Welded To 2" Steel Corner Uprights
Caster Wheel Tread Type/Material
Standard Phenolic
Platform Surface
Smooth
Caster/Wheel Mounting Location
Standard
Method of Construction
Welded
Power Indicator
No
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Lip Style
Flush
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake Included
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
35 in
Overall Length
52 in
Overall Width
30 1/4 in
Caster Dia.
8 in
Top Shelf Height
36 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
30 in
Handle Height
36 in
Overall LxWxH
51 7/8 in x 30 1/4 in x 35 in
Caster Wheel Dia.
8 in
Shelf LxW
48 in x 30 in
Caster Wheel Width
2 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
52 in
Length
52 in

Description

Utility Cart, Load Capacity 5,000 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 52 in, Overall Width 30 in, Number of Shelves 2, Capacity per Shelf 2,500 lb, Distance Between Shelves 23 in, Shelf Length 48 in, Shelf Width 30 in, Handle Height 36 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.