SJEOOW Extension Cord, 10 AWG, Indoor/Outdoor, 3 Outlets, Blue, PVC, 25 ft

  • Mfr # XPX10025A

  • Zoro # G411971521


product price:  $69.99
/ea

Key Features

Trade Designation
SJEOOW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPX10025A
Zoro #
G411971521
UPC #
811640016906
Country of Origin
China

Dimensions

Wire Size
10 AWG
Cord Length
25 ft

Details

Item
Extension Cord
Trade Designation
SJEOOW
Location
Indoor/Outdoor
Number of Outlets
3
Jacket Material
PVC
Jacket Color
Blue
Power Indicator
Yes
Voltage
120V AC
Max. Amps
15A
Standards
UL Listed
Shape
Cord
Temp. Rating
-58° to 221°F

Description

Withstands Extreme Temperatures and stays flexible und usable from -58* F - 221* F


  • •Durable SJEOOW rated outer jacket and inner wire coating chemical and oil resistant.
  • •Blue Lighted ends Indicator lets you know when the power is on and ready to go
  • •Available in 25', 50', 100' Single and Triple Outlet in 12 or 10 gauges.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products