Closed Tank Liquid Level Switches

  • Mfr # L10-B-3-C
  • Zoro # G924152660
product price: 
$
320.99
/ea
Free Shipping & Returns

Key Features

Float Diameter
1 in
Contact Form
1NO/1NC
Electrical Connection
Pre-Wired Cable
Horsepower @ Single Phase - 120V AC
Not Rated
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L10-B-3-C
Zoro #
G924152660
UPC #
-
Country of Origin
United States
Item
Liquid Level Switch
Contact Form
1NO/1NC
Electrical Connection
Pre-Wired Cable
Horsepower @ Single Phase - 120V AC
Not Rated
Voltage Rating - Maximum
24 V DC, 120 V AC, 200 V DC
Horsepower @ Single Phase - 240V AC
Not Rated
Product Type
Closed Liquid Level Switch
Float Travel
1/8 in
Switch Function
Selectable
Horsepower @ Three Phase - 240V AC
Not Rated
Switch Structure
SPST
Standards
CE, CSA, RoHS, UL
Features
Hermetically Sealed Reed Switch, Weatherproof
Operating Temperature - Maximum
200 Degrees F
Actuation Method
Magnetic
Current Rating - Maximum
1.5 A
Proof Pressure
350 psi
Mounting Style
Side
Body Material
Brass
Float Material
304 Stainless Steel
Wetted Materials
301 Stainless Steel, 302 Stainless Steel, 304 Stainless Steel, 316 Stainless Steel, Brass, Ceramic
Stem Material
Stainless Steel
NEMA Enclosure Rating
4X
Minimum Media Specific Gravity
0.7
Series
L10

Dimensions

Float Diameter
1 in
Float Length
2 in
Overall Length
5.25 in
Cord Length
19 in
Stem Length
1.75 in
Stem Thread Size
1 in NPT
Overall Height
3 in
Wire Rope Length
5.25 in
Length
5.25 in
Fits Chest Size
Hermetically Sealed Reed Switch, Weatherproof

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 1/8 in, Overall Length 5.25 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Hermetically Sealed Reed Switch, Weatherproof

Ratings & reviews