Shop DWYER INSTRUMENTS

Contact Level Sensors

  • Mfr # L6EPB-B-D-3-A-CSA
  • Zoro # G124151999

product price: 
$
713.99
/ea
Free Shipping & Returns

Key Features

Float Material
304 Stainless Steel
Switch Function
Selectable
Horsepower @ Three Phase - 240V AC
Not Rated
Float Length
2 in
Current Rating - Maximum
5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPB-B-D-3-A-CSA
Zoro #
G124151999
UPC #
-
Country of Origin
United States

Dimensions

Float Length
2 in
Stem Length
1.75 in
Float Diameter
1 in
Stem Thread Size
1 in NPT
Overall Length
6.5 in
Wire Rope Length
6.5 in
Length
6.5 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Float Material
304 Stainless Steel
Switch Function
Selectable
Horsepower @ Three Phase - 240V AC
Not Rated
Current Rating - Maximum
5 A
Horsepower @ Single Phase - 120V AC
Not Rated
Electrical Connection
Pre-Wired Cable
Mounting Style
Side
Minimum Media Specific Gravity
0.5
Horsepower @ Single Phase - 240V AC
Not Rated
Contact Form
1NO/1NC
Operating Temperature - Maximum
167 Degrees F
Stem Material
304 Stainless Steel
Series
L6
Actuation Method
Magnetic
Wetted Materials
304 Stainless Steel, Brass, Ceramic (Magnet)
Operating Temperature - Minimum
-4 Degrees F
Features
Leak-Proof Lower Body, No Mechanical Linkage
Product Type
Closed Liquid Level Switch
Proof Pressure
200 psi
Switch Structure
DPDT
Body Material
Brass
Voltage Rating - Maximum
125 V AC, 250 V AC
Standards
CE, CSA, RoHS, UL

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Brass, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.