Shop DWYER INSTRUMENTS

Contact Level Sensors

  • Mfr # L6EPS-S-D-3-A-CSA
  • Zoro # G024152058

product price: 
$
838.99
/ea
Free Shipping & Returns

Key Features

Product Type
Closed Liquid Level Switch
Body Material
Stainless Steel
Stem Material
304 Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Horsepower @ Three Phase - 240V AC
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L6EPS-S-D-3-A-CSA
Zoro #
G024152058
UPC #
-
Country of Origin
United States

Dimensions

Float Length
2 in
Overall Length
6.5 in
Stem Thread Size
1 in NPT
Stem Length
1.75 in
Float Diameter
1 in
Wire Rope Length
6.5 in
Length
6.5 in
Fits Chest Size
Leak-Proof Lower Body, No Mechanical Linkage

Details

Item
Level Sensor
Product Type
Closed Liquid Level Switch
Body Material
Stainless Steel
Stem Material
304 Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Horsepower @ Three Phase - 240V AC
Not Rated
Operating Temperature - Maximum
167 Degrees F
Features
Leak-Proof Lower Body, No Mechanical Linkage
Horsepower @ Single Phase - 240V AC
Not Rated
Proof Pressure
200 psi
Wetted Materials
303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
Minimum Media Specific Gravity
0.5
Contact Form
1NO/1NC
Mounting Style
Side
Actuation Method
Magnetic
Switch Structure
DPDT
Voltage Rating - Maximum
125 V AC, 250 V AC
Horsepower @ Single Phase - 120V AC
Not Rated
Current Rating - Maximum
5 A
Series
L6
Electrical Connection
Pre-Wired Cable
Standards
CE, CSA, RoHS, UL
Float Material
304 Stainless Steel
Switch Function
Selectable

Description

Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.