Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Switch 15-50 Inch

  • Mfr # 1823-5

  • Zoro # G1439000


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Standards
CE, CSA, FM, RoHS, UL Listed
Pressure Type
Differential
Housing Type
Conduit Box
Mounting Hole Center to Center Distance
1 1/8 in
Maximum Differential Pressure Setting
5 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1823-5
Zoro #
G1439000
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/16 in
Overall Width
4 3/8 in
Overall Depth
4 3/8 in
Sample Line Connection Size
1/8 in
Mounting Hole Diameter
1/16 in

Details

Item
Pressure Switch
Standards
CE, CSA, FM, RoHS, UL Listed
Pressure Type
Differential
Housing Type
Conduit Box
Mounting Hole Center to Center Distance
1 1/8 in
Maximum Differential Pressure Setting
5 in wc
Sample Line Connector Type
NPT
Electrical Rating
15 A @ 120 to 480V AC, 60 Hz. Resistive 1/8 HP @ 125V AC, 1/4 HP @ 250V AC, 60 Hz. De-Rate to 10 A
Minimum Differential Pressure Setting
1.5 in wc
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-30 Degrees F
Input Voltage
120 to 480V AC
Product Type
Pressure Switch
Weight
1.45 lb
Pressure Setpoint Type
Adjustable
Contact Form
SPDT
Number of Switches
1
Electrical Connection Type
Screw Terminals
Mounting Orientation
Vertical
Maximum Pressure Rating
25 psi
Minimum Pressure Setting
1.5 in wc
Maximum Pressure Setting
5 in wc

Description

Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 15 A @ 120 to 480V AC, 60 Hz. Resistive 1/8 HP @ 125V AC, 1/4 HP @ 250V AC, 60 Hz. De-Rate to 10 A, Housing Type Conduit Box, Input Voltage 120 to 480V AC, Maximum Differential Pressure Setting 5 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 25 psi, Maximum Pressure Setting 5 in wc, Minimum Differential Pressure Setting 1.5 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.