Shop DWYER INSTRUMENTS

Hum/TempSnsr, 4.5", 2.8", 4 to 20 mA, CE

  • Mfr # RHP-3N4B
  • Zoro # G207158396

product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Height
1.5 in; 38.1 mm
Length
2.8 in
Width
4.1 in, 104.13999999999999 mm
Weight
0.25 lbs
Input Voltage
10 to 35V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RHP-3N4B
Zoro #
G207158396
UPC #
-
Country of Origin
United States
Weight
0.25 lbs
Input Voltage
10 to 35V DC
Temperature Sensor
10K Ohm Type II Thermistor
Humidity Accuracy
+/-3%
Hysteresis
+/-0.8%
IP Rating
IP20
Mounting Style
Wall Mount
Response Time
8 sec
Output Power
4 to 20 mA
Standards
CE
Humidity Measurement - Maximum
100 %
Process Media Temperature Measurement - Minimum
-40 Degrees F
Electrical Connection
Screw Terminals
Compensated Temperature - Minimum
-4 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Temperature Accuracy
+/-0.36 Degrees F @ 77 Degrees F
Operating Temperature - Maximum
140 Degrees F
Item
Humidity/Temperature Sensor
Compensated Temperature - Maximum
140 Degrees F
Enclosure Material
Polycarbonate
Relative Humidity Sensor
Capacitive
Series
RHP-E/N
Humidity Measurement - Minimum
0 %
Process Media Temperature Measurement - Maximum
140 Degrees F
Features
Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs

Dimensions

Height
1.5 in; 38.1 mm
Length
2.8 in
Width
4.1 in, 104.13999999999999 mm
Overall Length
2.8 in
Overall Width
1.1 in
Overall Height
4.5 in
Manufacturers Warranty Length
5 yr
Fits Chest Size
Field Selectable Relative Humidity or Dew Point Output, LCD Display Options, Universal Analog Outputs

Description

Humidity/Temperature Sensor, Maximum Sensed Temperature 140 Degrees F, Minimum Sensed Temperature -40 Degrees F, Temperature Accuracy +/-0.36 Degrees F @ 77 Degrees F, Power Required 10 to 35V DC, Electrical Connections Screw Terminals, Overall Length 2.8 in, IP Rating IP20, Series RHP-E/N, Output 4 to 20 mA, Relative Humidity Range 0 to 100 Percent, Humidity Accuracy +/-3 Percent, Sensing Element Type 10K Ohm Type II Thermistor, Compensated Temperature Range -4 Degrees to 140 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.