Shop All Thermowells
Dwyer Instruments
Industrial Thermowell, 304SS, 1/4" NPT
Mfr # TE-TNS-N124N-14
Zoro # G5795797
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Internal Thread Size 1/4 in NPT
- Stem Length 12 in
- Process Connection 1/4 in MNPT
- Insertion Length 12 in
- Material Stainless Steel
Product Information
- Brand Dwyer Instruments
- MFR # TE-TNS-N124N-14
- Zoro # G5795797
- Country of Origin India
- Category Thermowells
Dimensions
Internal Thread Size | 1/4 in NPT |
Stem Length | 12 in |
Insertion Length | 12 in |
Bore Dia. | 0.25 in |
For Stem Length | 12 in |
For Thermometer Thread Size | 1/4 in |
For Stem Diameter | 1/2 in |
Thread Size | 1/4 in |
Details
Description
Threaded Thermowell, Stainless Steel, Shank Type Straight, 1/4 in MNPT, Insertion Length 12 in, For Stem Length 12 in, Food Safe No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge, 0 to 50 psi, 1/4 in MNPT, Plastic, Black (MG-50-A-9V-R)
- HYDAC HDA 847K-G-2000-XXX PSI Pressure Transducer (HDA 847K-G-2000-XXX PSI)
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- THERMCO Liquid In Glass Thermometer, 18 to 50C (ACCI0301BLST)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N064N-12)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N044N-14)
- DWYER INSTRUMENTS Temperature Sensor, Thermowell (TE-TNS-N043N-00)
- ZORO SELECT Industrial Thermowell, Brass, 1-1/4-18 (24C455)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C512)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C516)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 6 in (24C463)
- Dwyer Instruments Thermowells