Shop All Manometers
Dwyer Instruments
Plastic Monometer, Mark Ii No Mm80 Molded
Mfr # MARK II MM-80
Zoro # G007146487
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Slack Tube Length (In.) 7.8 in
- Height 6.9 in
- Weight 1 lbs
- Width 2.1 in
Product Information
- Brand Dwyer Instruments
- MFR # MARK II MM-80
- Zoro # G007146487
- Country of Origin United States
- Category Manometers
Dimensions
Slack Tube Length (In.) | 7.8 in |
Height | 6.9 in |
Width | 2.1 in |
Details
Description
Molded plastic manometer, range 0-80 mm w.c., red fluid, .826 sp. gr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402H-01)
- DWYER INSTRUMENTS Hazardous HumidityTemp Transmitter, Ep Humidity Xmtr (HHT-EU-LCD)
- MILLER ELECTRIC Pressure Gauge, 0 to 6000 psi, 1/4 in MNPT, Steel, Black (GA145-03)
- FLUKE Silicon Oil, 1L 200.05 (5010-1L)
- DWYER INSTRUMENTS Manometer (MARK II 26)
- DWYER INSTRUMENTS Standard Pitot Tube, 5/16in. dia., 24in.L (160-24-CF)
- DWYER INSTRUMENTS Dwyer Stainless Steel Pitot Tube (5/16" dia. X 48"L) (160-48)
- DWYER INSTRUMENTS Manometer, Slack Tube (1211-48)
- DWYER INSTRUMENTS Manometer, U Inclined (1227)
- DWYER INSTRUMENTS Digital Manometer, 0 psi to 50 psi (477B-6)
- DWYER INSTRUMENTS M172 MANOMETER 0-25 MMWC (PBLT2-15-60-PU)
- Dwyer Instruments Manometers