Zoro Homepage

Pressure Switch, Standard, DPDT, 1/8" FNPT, 7.5 to 23 in H2O Range

  • Mfr # 1831-2-RA-S

  • Zoro # G410113694


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Action
Standard
Contact Form
DPDT
Pressure Connection Type
1/8" FNPT
Range
7.5 to 23 in H2O
Features
No power to operate DPDT switch means no additional wiring or conduit reduces material and installation labor costs; Easy access for modifying set point simplifies adjustment; Both control contacts activate at the same time eliminating system issues where lead switch activities prevent the lagging switch from sending a signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831-2-RA-S
Zoro #
G410113694
UPC #
-
Country of Origin
United States

Details

Item
Pressure Switch
Action
Standard
Contact Form
DPDT
Pressure Connection Type
1/8" FNPT
Range
7.5 to 23 in H2O
Features
No power to operate DPDT switch means no additional wiring or conduit reduces material and installation labor costs; Easy access for modifying set point simplifies adjustment; Both control contacts activate at the same time eliminating system issues where lead switch activities prevent the lagging switch from sending a signal
Repeatability
±4% max.
Temperature Limits
-30 to 180°F (-34 to 82.2°C).
Service
Air and non-combustible, compatible gases.
Pressure Limits
10 psig (68.95 kPa) continuous, 25 psig (172.4 kPa) surge.
Mounting Orientation
Diaphragm in vertical position. Consult factory for other position orientations.
Switch Type
2 SPDT.
Set Point Adjustment
Screw type inside mounting spud.
Process Connections
1/8" female NPT.

Description

Differential pressure switch, manual reset, DPDT, activate on increase, silicone diaphragm, range 7.5-23in w.c.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.