Submersible Level Pressure Transmitters
- Mfr # PBLTX-10-60-PU-ATEX
- Zoro # G924152356
product price:Â
$
1,845.99
/ea
Free Shipping & Returns
Key Features
Process Connection Type
NPT
IP Rating
IP68
Series
PBLTX
Overall Diameter
1 in
Electrical Connection
Pigtail Leads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBLTX-10-60-PU-ATEX
- Zoro #
- G924152356
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Process Connection Type
- NPT
- IP Rating
- IP68
- Series
- PBLTX
- Electrical Connection
- Pigtail Leads
- Nose Fitting
- Threaded
- Thermal Error
- +/-0.02%
- Seal Material
- 316 Stainless Steel
- Loop Resistance - Maximum
- 900 ohm
- Pressure Measurement - Minimum
- 0 psi
- Operating Temperature - Minimum
- -4 Degrees F
- Housing Material
- 316 Stainless Steel
- Accuracy
- +/-0.25% of Full Scale
- Input Voltage
- 10 to 20V DC
- Special Features
- Maintenance-Free Filter, Rugged 270 lb Shielded Cable
- Pressure Measurement - Maximum
- 10 psi
- Tip Design
- Bird Cage
- Standards
- RoHS
- Response Time
- 50 msec
- Output Power
- 4 to 20mA
- Operating Temperature - Maximum
- 149 Degrees F
- Cable Coating
- Polyurethane
Dimensions
- Overall Diameter
- 1 in
- Measuring Depth - Maximum
- 23 1/10 ft
- Cable Length
- 60 ft
- Process Connection Size
- 1/2 in
- Sensor Length
- 7.843 in
Description
Submersible Level Pressure Transmitter, Tip Design Bird Cage, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyurethane, Process Connection Size 1/2 in, Process Connection Type NPT, Sensor Length 7.843 in, Series PBLTX, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.