Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-10-60
- Zoro # G024151488
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Pressure Measurement - Maximum
10 psi
Cable Coating
Polyether Polyurethane
Input Voltage
10 to 30V DC
Operating Temperature - Minimum
0 Degrees F
Pressure Measurement - Minimum
0 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLT2-10-60
- Zoro #
- G024151488
- UPC #
- -
- Country of Origin
- United States
- Item
- Submersible Level Pressure Transmitter
- Pressure Measurement - Maximum
- 10 psi
- Cable Coating
- Polyether Polyurethane
- Input Voltage
- 10 to 30V DC
- Operating Temperature - Minimum
- 0 Degrees F
- Pressure Measurement - Minimum
- 0 psi
- Tip Design
- Bullet Nose
- Standards
- RoHS
- Output Power
- 4 to 20mA
- Series
- SBLT2
- IP Rating
- IP68
- Electrical Connection
- Pigtail Leads
- Seal Material
- Fluoroelastomer
- Operating Temperature - Maximum
- 150 Degrees F
- Loop Resistance - Maximum
- 900 ohm
- Response Time
- 50 msec
- Thermal Error
- +/-0.02%
- Housing Material
- 316 Stainless Steel
- Special Features
- Hanging Loop, Lightning and Surge Protection, Maintenance-Free Filter
- Accuracy
- +/-0.25% of Full Scale
Dimensions
- Sensor Length
- 7.187 in
- Measuring Depth - Maximum
- 23 1/10 ft
- Overall Diameter
- 1 in
- Cable Length
- 60 ft
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 60 ft, Cable Coating Polyether Polyurethane, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.