Shop DWYER INSTRUMENTS
See all product information
Create Account
Submersible Level Pressure Transmitters
- Mfr # SBLT2-5M-10M-ETFE
- Zoro # G324151560
product price:Â
$
982.99
/ea
Free Shipping & Returns
Key Features
Tip Design
Bullet Nose
Output Power
4 to 20mA
Pressure Measurement - Maximum
7.2 psi
Series
SBLT2
Standards
RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBLT2-5M-10M-ETFE
- Zoro #
- G324151560
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sensor Length
- 7.187 in
- Overall Diameter
- 1 in
- Cable Length
- 10 m
- Measuring Depth - Maximum
- 16 2/5 ft
Details
- Item
- Submersible Level Pressure Transmitter
- Tip Design
- Bullet Nose
- Output Power
- 4 to 20mA
- Pressure Measurement - Maximum
- 7.2 psi
- Series
- SBLT2
- Standards
- RoHS
- Electrical Connection
- Pigtail Leads
- Loop Resistance - Maximum
- 900 ohm
- Cable Coating
- ETFE
- Housing Material
- 316 Stainless Steel
- Accuracy
- +/-0.25% of Full Scale
- Thermal Error
- +/-0.02%
- Operating Temperature - Maximum
- 150 Degrees F
- Pressure Measurement - Minimum
- 0 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Response Time
- 50 msec
- Input Voltage
- 10V DC to 30V DC
- Special Features
- 270 lb Tensile Cable, Hanging Loop, Maintenance-Free Filter
- IP Rating
- IP68
- Seal Material
- Fluoroelastomer
Description
Submersible Level Pressure Transmitter, Tip Design Bullet Nose, Accuracy +/-0.25 Percent of Full Scale, Cable Length 10 m, Cable Coating ETFE, Sensor Length 7.187 in, Series SBLT2, Housing Material 316 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.