Shop DWYER INSTRUMENTS
See all product information
Create Account
Tethered Float Switches
- Mfr # OLS-12
- Zoro # G524152497
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Overall Width
6.1 in
Standards
CE, RoHS
Overall Length
5 in
Mounting Style
Side
Media Temperature - Maximum
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OLS-12
- Zoro #
- G524152497
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 6.1 in
- Overall Length
- 5 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Details
- Item
- Tethered Float Switch
- Standards
- CE, RoHS
- Mounting Style
- Side
- Media Temperature - Maximum
- 120 Degrees F
Description
Tethered Float Switch, Overall Length 5 in, Standards CE, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.