Shop DYNABRADE
See all product information
0.5in 12mm W x 42in 1067mm L 120 MX S/C DynaCut MicroMesh Belt
Mfr # 78446
Zoro # G615499463
product price:Â $8.22
/eaKey Features
Outside Length
1067 mm
Top Width
12 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 78446
- Zoro #
- G615499463
- UPC #
- 616026784468
- Country of Origin
- United States
Dimensions
- Outside Length
- 1067 mm
- Top Width
- 12 mm
Details
- Item
- V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.