Shop DYNABRADE
See all product information
1.5in 38 mm W x 30in 762 mm L 400 MX S/C DynaCut MicroMesh Belt
Mfr # 78453
Zoro # G115499444
product price:Â $12.41
/eaKey Features
Outside Length
762 mm
Top Width
38 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 78453
- Zoro #
- G115499444
- UPC #
- 616026784536
- Country of Origin
- United States
Dimensions
- Outside Length
- 762 mm
- Top Width
- 38 mm
Details
- Item
- V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.