Shop DYNABRADE
See all product information
1/4in 6 mm W x 18in 457 mm L 400 mx DynaCut Micro-Mesh Belt
Mfr # 78266
Zoro # G815499461
product price:Â $4.85
/ea
Sold in multiples of 2 for $9.70
Key Features
Top Width
6 mm
Outside Length
457 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 78266
- Zoro #
- G815499461
- UPC #
- 616026782662
- Country of Origin
- United States
Dimensions
- Top Width
- 6 mm
- Outside Length
- 457 mm
Details
- Item
- V-Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.