7 Degree Offset Offset Die Grinder .7 Hp 7 Degree, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet

  • Mfr # 52297

  • Zoro # G1154365


product price:  $644.00
/ea
Free Shipping & Returns

Key Features

Overall Length
8 1/8 in
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 rpm
Max. Speed
20,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52297
Zoro #
G1154365
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 1/8 in
Min. Hose Size
3/8 in
Collet Size
1/4 in; 6mm

Details

Item
Offset Die Grinder .7 Hp 7 Degree
Air Inlet
1/4 in NPT Female
Horsepower
0.7 hp
Free Speed
20,000 rpm
Max. Speed
20,000 RPM
Grinder Type
7 Degree Offset
Includes
1/4" Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8" Mfr. No. 50065, 3/8" Mfr. No. 50014, 8mm Mfr. No. 50039
HP
0.7 HP
Collet
1/4" and 6mm
Tool Weight
2.3 lb
Grinder Orientation
7 Degree Offset
Standards
CE Certified, EAC Certified
Features
Gearless for Reduced Maintenance and Downtime
Number of Speed Settings
1
Air Pressure
90 psi
Exhaust Location
Rear
Power Source
Air Powered
Air Consumption
37 cfm

Description

Offset Die Grinder .7 Hp 7 Degree, Horsepower 0.7 hp, Collet Size 1/4 in; 6mm, Grinder Orientation 7 Degree Offset, Max. Speed 20,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/4 In. Collet Insert Mfr. No. 50013 and 6mm Mfr. No. 50016, Fits Optional 1/8 In. Mfr. No. 50065, 3/8 In. Mfr. No. 50014, 8mm Mfr. No. 50039, Power Source Air Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.