Cone/Plug Cone Or Plug 6In Extension Wheel Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 1 HP
Mfr # 52720
Zoro # G1153288
product price:Â $792.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 3/8 in
Air Inlet
3/8 in NPT Female
Horsepower
1 hp
Free Speed
15,000 rpm
Max. Speed
15,000 RPM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52720
Zoro #
G1153288
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 3/8 in
Min. Hose Size
3/8 in
Spindle Thread Size
3/8"-24
Wheel Diameter
1 1/4 in
Air Inlet Connection Size
3/8 in
Description
Cone Or Plug 6In Extension Wheel Grinder, Wheel Diameter 1 1/4 in, Horsepower 1 hp, For Wheel Type Type 1, Max. Speed 15,000 RPM, Air Inlet 3/8 in NPT Female, Air Inlet Connection Size 3/8 in, Air Inlet Type NPT, Lever Type Safety Lever, Spindle Thread Size 3/8 In.-24, Duty Heavy Duty, Variable Speed No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.