Shop DYNABRADE

Straight Die Grinder, 1/4 in NPT Female Air Inlet, 3 mm, 1/8 in Collet, Heavy Duty, 35,000 RPM

  • Mfr # 48350
  • Zoro # G7072003

product price: 
$
429.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 in
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
35,000 RPM
Max. Speed
35,000 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48350
Zoro #
G7072003
UPC #
616026483507
Country of Origin
United States
Item
Die Grinder
Air Inlet
1/4 in NPT Female
Horsepower
0.4 hp
Free Speed
35,000 RPM
Max. Speed
35,000 RPM
Grinder Type
Extended
Includes
1/8 in Collet Insert Mfr. No. 01495, 3mm Collet Insert Mfr. No. 01496
Grinder Orientation
Straight
Collet
3 mm, 1/8 in
Handle Material
Composite
CFM @ Full Load
23.0
Average CFM @ 15 Second Run Time
5.75
Variable Speed
No
Throttle
Safety Lever
Characteristics
(3) Vane Rotor, Ergonomic Housing, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Duty
Heavy Duty
Tool Weight
0.9 lb
Application
Deburring, Finishing Tasks, Material Removal, Polishing
Features
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight
Standards
CE Certified, EAC Certified
Number of Speed Settings
1
Switch Type
Lever
Minimum Speed
25,000 RPM
Material Application
Carbon Fiber, Composites, Fiberglass, Metal
Safety Stop Mechanisms
Safety-Lock Throttle Lever
Kit Contents
(1) Bare Tool
Safety Features
Safety Lock Lever, Lock-Off Switch
Tether Style
Not Tether Capable
Air Inlet Gender
Female
Air Inlet Type
NPT
Air Consumption
23 cfm
Anti-Kickback Clutch Type
None
Exhaust Location
Rear
Air Pressure
90 psi
Power Source
Air Powered
Tool Style
Straight
Anti-Restart Technology
Yes
Lock-Off Switch
Yes
Speed - Minimum
25,000 RPM
Frequency of Use
Frequent Maintenance to Heavy Production
Tool Life
Long Lasting
Robot Mounting Components Included
Tool Only
Speed - Maximum
35,000 RPM
Power Source - TS Only
Air Powered
Power Source - old
Air Powered

Dimensions

Overall Length
6 in
Min. Hose Size
1/4 in
Collet Size
3 mm, 1/8 in
Air Inlet Connection Size
1/4 in
Hose Size - Minimum
1/4 in
Wire Rope Length
6 in
Length
6 in
Fits Chest Size
(3) Vane Rotor, Comfortable Tactile Grip, Ergonomic Oval-Shaped Tool Housing, Gearless, Governor Controlled Motor, Hardened Tool Cylinder, Innovative Air Flow Channel, Lightweight

Description

Die Grinder, Duty Heavy Duty, Horsepower 0.4 hp, Collet Size 3 mm, 1/8 in, Grinder Orientation Straight, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Max. Speed 35,000 RPM, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Tool Style Straight, Kit Contents (1) Bare Tool, Includes 1/8 in Collet Insert Mfr. No. 01495, 3mm Collet Insert Mfr. No. 01496, Material Application Carbon Fiber, Composites, Fiberglass, Metal, Safety Stop Mechanisms Safety-Lock Throttle Lever

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.