Shop DYNAREX
See all product information
Create Account
Three Drawer Nightstand
- Mfr # 12502-MH
- Zoro # G924882673
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Distance Between Shelves
1 in
Overall Height
30 in
Model Name
The Glenshaw Collection
Shelf Width
21 in
Features
Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12502-MH
- Zoro #
- G924882673
- UPC #
- -
- Country of Origin
- Malaysia
- Distance Between Shelves
- 1 in
- Model Name
- The Glenshaw Collection
- Features
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
- Number of Shelves
- 3
- Material
- Laminate, Wood
- Item
- Nightstand
- Color
- Mahogany
- Shelf Weight Capacity
- 75 lb
- Product Type
- Nightstand
- Shell Material
- Laminate, Wood
- Wire Color
- Mahogany
- Traction Material
- Laminate, Wood
Dimensions
- Overall Height
- 30 in
- Shelf Width
- 21 in
- Shelf Depth
- 18 in
- Overall Width
- 21 in
- Overall Depth
- 18 in
- Fits Chest Size
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Description
Three Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.