Shop DYNAREX
See all product information
Create Account
One/Door/One Drawer Nightstand
- Mfr # 12501-OA
- Zoro # G424880919
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate, Wood
Features
Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
Shelf Width
21 in
Shelf Depth
18 in
Overall Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12501-OA
- Zoro #
- G424880919
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Laminate, Wood
- Features
- Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
- Shelf Weight Capacity
- 75 lb
- Color
- Oak
- Product Type
- Nightstand
- Number of Shelves
- 3
- Item
- Nightstand
- Model Name
- The Glenshaw Collection
- Shell Material
- Laminate, Wood
- Wire Color
- Oak
- Traction Material
- Laminate, Wood
Dimensions
- Shelf Width
- 21 in
- Shelf Depth
- 18 in
- Overall Width
- 21 in
- Overall Depth
- 18 in
- Overall Height
- 30 in
- Fits Chest Size
- Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
Description
One/Door/One Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.