Shop DYNAREX
See all product information
Create Account
Three Drawer Nightstand
- Mfr # 12502-CH
- Zoro # G724882903
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30 in
Shelf Weight Capacity
75 lb
Features
Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Material
Laminate, Wood
Overall Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12502-CH
- Zoro #
- G724882903
- UPC #
- -
- Country of Origin
- Malaysia
- Shelf Weight Capacity
- 75 lb
- Features
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
- Material
- Laminate, Wood
- Number of Shelves
- 3
- Distance Between Shelves
- 1 in
- Item
- Nightstand
- Color
- Cherry
- Model Name
- The Glenshaw Collection
- Product Type
- Nightstand
- Shell Material
- Laminate, Wood
- Wire Color
- Cherry
- Traction Material
- Laminate, Wood
Dimensions
- Overall Height
- 30 in
- Overall Width
- 21 in
- Shelf Depth
- 18 in
- Overall Depth
- 18 in
- Shelf Width
- 21 in
- Fits Chest Size
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Description
Three Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.