Three Drawer Nightstand
- Mfr # 12502-OA
- Zoro # G424881824
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Color
Oak
Model Name
The Glenshaw Collection
Shelf Depth
18 in
Product Type
Nightstand
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12502-OA
- Zoro #
- G424881824
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Shelf Depth
- 18 in
- Overall Height
- 30 in
- Shelf Width
- 21 in
- Overall Depth
- 18 in
- Overall Width
- 21 in
- Fits Chest Size
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
Details
- Color
- Oak
- Model Name
- The Glenshaw Collection
- Product Type
- Nightstand
- Number of Shelves
- 3
- Item
- Nightstand
- Shelf Weight Capacity
- 75 lb
- Material
- Laminate, Wood
- Distance Between Shelves
- 1 in
- Features
- Ample Drawer Space, Features Rounded Edges, Metal Drawer Slides Feature, Ventilated Back
- Shell Material
- Laminate, Wood
- Wire Color
- Oak
Description
Three Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.